This item is Discontinued.

Nine9 Indexable NC Spot Drill, 82 Deg, 3/8 Dia 99619-V082-3/8

Indexable NC Spot Drill, 82 Deg, 3/8 Dia (Discontinued)

  • Mfr # 99619-V082-3/8
  • Zoro # G2942825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99619-V082-3/8
Zoro #
G2942825
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Thickness (In.)
3/32
Shank Dia. (In.)
3/8
Body Dia. (In.)
3/8
Overall Length (In.)
3-1/2

Details

Number of Flutes
1
Lock
Screw
Inscribed Circle (In.)
5/16
Includes
Insert Screw And Torx Key
Item
Indexable NC Spot Drill
Insert Shape
82 Deg Diamond
For Use With
2TFA8
Cutting Capacity (In.)
Up to 0.350
Type
Weldon Shank
Included Angle (Deg.)
82

Description

Indexable NC Spot Drill, Weldon Shank, Number of Pieces -, Number of Flutes 1, Included Angle (Deg.) 82, Cutting Capacity (In.) Up to 0.350, Body Dia. (In.) 3/8, Shank Dia. (In.) 3/8, Thread Size -, Overall Length (In.) 3-1/2, Screw Lock, For Use With 2TFA8, 82 Deg Diamond Insert Shape, Inscribed Circle (In.) 5/16, Insert Thickness (In.) 3/32, Includes Insert Screw And Torx Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.