This item is Discontinued.

Nine9 Spot Drill Insert, MT08, NC40, 5/16 IC N9MT080208CT-NC40

Spot Drill Insert, MT08, NC40, 5/16 IC (Discontinued)

  • Mfr # N9MT080208CT-NC40
  • Zoro # G1700867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9MT080208CT-NC40
Zoro #
G1700867
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Dia. (In.)
0.125
Nose Radius (In.)
1/32
Insert Thickness (In.)
3/32

Details

Mounting Style
Screw-On
Insert Shape
Square
For Use With
2VMN6 and 2VMP1 Indexable Engraving Tool/Spotting Drill
Coating
TiN PVD
Nomenclature
N9MT080208CT-NC40
Grade
NC40
Style
MT08
Item
Spot Drill Insert
Rake
Positive
Type
With Chip Control
Inscribed Circle (In.)
5/16
Rake Angle (Deg.)
25
Left/Right Hand
Right Hand

Description

Spot Drill Insert, With Chip Control, Style MT08, NC40 Grade, Square Insert Shape, Inscribed Circle 5/16 In, Insert Thickness 3/32 In, Nose Radius 1/32 In, Positive Rake, Rake Angle 25 Deg, Right Hand, Screw-On Mounting Style, Mounting Hole Dia 0.125 In, TiN PVD Coating, For Use With 2VMN6 And 2VMP1 Indexable Engraving Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.