This item is Discontinued.

Ninja Refurbished Foodi Pressure Cooker with TenderCrisp and Dehydrator OP350CO EAB

Refurbished Foodi Pressure Cooker with TenderCrisp and Dehydrator (Discontinued)

  • Mfr # OP350CO EAB
  • Zoro # G502149532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP350CO EAB
Zoro #
G502149532
UPC #
787790174424
Country of Origin
China

Dimensions

Overall Length (In.)
13.1 in
Width
16.75 in

Details

Color
Black
Includes
45, Recipe Book, 1400-watt unit, Pressure lid, Crisping lid, 6.5-quart ceramic-coated pot, Stainless steel reversible steam, broil rack, 4-quart ceramic-coated Cook, Crisp Basket, Cook, Crisp Layered Insert

Description

Check out the Ninja , the pressure cooker that crisps. With TenderCrisp technology, you can achieve all the quick cooking and tenderizing wonders that you love about pressure cookers. But where they stop, the Foodi is just getting started. Its revolutionary crisping lid allows you to air fry, bake, roast, and broil. That means you can pressure cook to lock in juices, then finish with a crisp. Only the Ninja Foodi gives you the best of pressure cooking and air frying, all in 1 pot. Transform frozen foods to crispy meals and create wholesome, multi-textured 360 meals by cooking proteins, veggies, and grains all together. Elevate your favorite stew and chili recipes by adding a crispy or bubbly top to make one-pot wonders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.