Slushi Black 2 qt Frozen Dessert Maker 17 in. H X 7 in. W X 16 in. L

  • Mfr # FS301

  • Zoro # G322589792


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Capacity
2 qt
Material
Plastic
Color
Black
Width
7 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS301
Zoro #
G322589792
UPC #
622357000000
Country of Origin
China

Dimensions

Width
7 in
Height
17 in
Length
16 in

Details

Item
Frozen Dessert Maker
Capacity
2 qt
Material
Plastic
Color
Black
Dishwasher Safe
Yes

Description

The Ninja slushi professional frozen drink maker is the easiest way to make frozen drinks at home. No ice needed, no blending, no hassles. Create tons of drinks with as few as one ingredient. Premium xl capacity unlocks the ultimate party starter so you can make fun, flavorful drinks for everyone. No more watered-down, tasteless drinks. Slushi works quickly and keeps drinks frozen for up to 12 hours.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.