This item is Discontinued.

Ninjatek Filament Spool, 3mm, TPE, Water 3D3081290

Filament Spool, 3mm, TPE, Water (Discontinued)

  • Mfr # 3D3081290
  • Zoro # G8819246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3D3081290
Zoro #
G8819246
UPC #
662345146661
Country of Origin
United States

Dimensions

Diameter
3mm

Details

Item
3D Filament Spool
Material
TPE
Color
Water
Weight
.75kg
For Use With
3D Printers with Direct-Drive Extruders
Printed Parts Temp. Range
-22 Degrees to 150 Degrees F

Description

3D Filament Spool, Diameter 3mm, Material TPE, Color Water, Weight .75kg, Printed Parts Temp. Range -22 Degrees to 150 Degrees F, For Use With 3D Printers with Direct-Drive Extruders

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.