Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Block, Carriage 31.7 mm L, 8 mm H (Discontinued)

  • Mfr # SEBS-7BY
  • Zoro # G107867923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS-7BY
Zoro #
G107867923
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Height
6.5 mm
Carriage Width
17 mm
Carriage Length
31.7 mm
Dimension L1
31.7 mm
Dimension B
17 mm
Dimension N
5 mm
Dimension S1
M2
Size
7BY
Dimension L3
32.5 mm
Dimension P
15 mm
Dimension F
2.5 mm
Dimension L2
32.5 mm
Dimension S3
M3
Overall Height
8 mm
For Rail Width
7 mm
Manufacturer Size
7
Mounting Hole Size
7 mm
Combined Carriage and Rail Height
9.7 mm

Details

Item
Block
Carriage Type
Ball
For Use With
Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps
Bearing Type
Ball
System of Measurement
Metric
Features
No Seal
Dynamic Load Capacity
1.9 kN
Series
SEB
For Rail Type
Size 7BY
Linear Guide Design
Long Carriage
Static Load Capacity
2.95 kN
Compatible Rail Type
Slide
Bearing Retention
Bearings Retained
Load Direction
Radial
Number of Bearing Rows
2
Includes Seals
Seals Included

Description

Block, Carriage Height 6.5 mm, Carriage Length 31.7 mm, Carriage Width 17 mm, Manufacturer Size 7, Dynamic Load Capacity 1.9 kN, Carriage Type Ball, For Rail Width 7 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 2.95 kN, Combined Carriage and Rail Height 9.7 mm, Series SEB, Mounting Hole Size 7 mm, Load Direction Radial, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.