This item is Discontinued.

No Product Image Available

Rail, SS, 190 mm L, 15 mm W, 9.5 mm H (Discontinued)

  • Mfr # SEBS-15B-190
  • Zoro # G607868116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS-15B-190
Zoro #
G607868116
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
190 mm
Overall Width
15 mm
Overall Height
9.5 mm
Mounting Hole Size
6 mm
Dimension S3
M5
Nominal Rail Size
15
Manufacturer Size
15B

Details

Item
Guide Rail
Rail Material
Stainless Steel
Mounting Hole Center to Center
40 mm
For Use With
Linear Guide
Mounting Hole from Shaft End
15 mm
Series
SEBS-B
System of Measurement
Metric
Rail Construction
Stainless Steel
Load Direction
Axial, Radial
Mounting Hole Type
Counterbored
Requires Lubrication
Lubricant Required
Compatible Bearing Type
Ball
Mounting Hole Center to Shaft End
15 mm
Accuracy Tolerance
0.02 mm
Rail Type
Profile

Description

Guide Rail, Overall Length 190 mm, Overall Width 15 mm, Overall Height 9.5 mm, Rail Material Stainless Steel, Manufacturer Size 15B, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 40 mm, Mounting Hole Center to Shaft End 15 mm, Mounting Hole Type Counterbored, Series SEB, Mounting Hole Size 6 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.