This item is Discontinued.

Nippon Nippon NLADPT2A12 AC 120V Input to DC 12V Output Power Adapter NLADPT2A12

Nippon NLADPT2A12 AC 120V Input to DC 12V Output Power Adapter (Discontinued)

  • Mfr # NLADPT2A12
  • Zoro # G904076245
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NLADPT2A12
Zoro #
G904076245
UPC #
784644416273
Country of Origin
China

Description

Explore our amazing range of Auto Accessories to add to the beauty and convenience of your vehicle at low prices. Choose from stylishly designed, high quality accessories to ensure reliability and durability.

Features
  • AC 120V Input to DC 12V Output Power Adapter
Specifications
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.