Shop NIPPON
Create Account
STX848 8 in. Studio Z 150W Max 8 Ohm SVC Replacement Woofer
- Mfr # STX848
- Zoro # G604016749
product price:Â
$
39.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX848
- Zoro #
- G604016749
- UPC #
- 784644225745
- Country of Origin
- China
Description
Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Studio Z 150W Max 8 Ohm SVC Replacement Woofer
- Size: 8 in
- Weight: 3.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.