3-Way Universal Car Stereo Speakers, 300W, 4"x6" Triaxial Loud Audio, Universal OEM Replacement

  • Mfr # PL4163BK
  • Zoro # G100628347
product price: 
$
34.99
/pr

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PL4163BK
Zoro #
G100628347
UPC #
842893123554
Country of Origin
China

Description

Features: - One Pair 4'' x 6'' Three-Way Triaxial Speaker Systems - Non-fatiguing Butyl Rubber Surround - 1'' High-Temperature ASV Voice Coil - Standard 4'' x 6'' Size Fits OEM Locations - Black Poly Injection Cone - 1'' Neodymium Film Dome Midrange - 3/4'' Piezo Tweeter - Ensures Low Distortion What's in the Box: - Pair of Speakers - Grilles - Wires - Mounting Hardware Technical Specs: - Power Handling: 150 Watts RMS/300 Watts MAX - Impedance: 4 Ohm - Sensitivity: 89 dB - Mounting Depth: 1.81'' - Magnet Structure: 20 oz. - Power Cable Length: 10 ft. - Weight of Speaker with Grill: 1.26 lbs. - Product Dimension: 6.06'' x 4.1'' x 2.05'' -inches - Product Dimension with Grill: 7.17’’ x 4.84'' x 2.56'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews