Shop NIPPON
Create Account
RING8BZ 8 in. Pipeman Speaker Ring with Bezel
- Mfr # RING8BZ
- Zoro # G504002187
product price:Â
$
34.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RING8BZ
- Zoro #
- G504002187
- UPC #
- 784644224458
- Country of Origin
- China
Description
Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.
Features- Pipeman Speaker Ring with Bezel
- Size: 8 in
- Weight: 0.7 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.