
Cut Resistant Gloves, Silver, M
Mfr # GU-2509/M
Zoro # G4416334
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Glove Coating Material
Stainless Steel Mesh
Color
Silver
Series
Niroflex2000
Cuff Style
6" Cuff, Stainless Steel Clip Closure
Glove Materials
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GU-2509/M
Zoro #
G4416334
UPC #
-
Country of Origin
Germany
Dimensions
Glove Size
M
Size - Numeric
8
Cuff Length
6 in Extended
Details
Item
Cut Resistant Gloves
Glove Coating Material
Stainless Steel Mesh
Color
Silver
Series
Niroflex2000
Cuff Style
6" Cuff, Stainless Steel Clip Closure
Glove Materials
Stainless Steel
Standards
USDA, EN-1082, CE, ISO 13999-1
Suggested Use Environment
Food Processing
Glove Hand Style
Ambidextrous
Palm Material
Stainless Steel Mesh
Puncture Resistant
Yes
Finger Material
Stainless Steel Mesh
Cut Resistant
Yes
Abrasion Resistant
No
Application
Food Processing, Meat and Poultry Processing, Restaurants, Deli, Food Service, Knife And Blade Sharpening/Cleaning, Fishing
Brand and Series
Niroflex2000
Cuff Material
Stainless Steel
Glove Back Material
Stainless Steel Mesh
Cuff Color
Red
Sold As
Individual
Finger Coverage
Full
Description
Chainmail Cut-Resistant Glove,M/8, Color Coding System Yes, Cuff Material Stainless Steel, Glove Material Stainless Steel, Cuff Color Red, Glove Hand Style Ambidextrous, Series Niroflex2000, Size- Alpha M, Cuff Length Style Forearm, Size- Numeric 8, Sold As Individual, Standards USDA, EN-1082, CE, ISO 13999-1, FDA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.