This item is Discontinued.

Nisaku Caulking Spatula, Steel, 0.4" Blade NJP535

Caulking Spatula, Steel, 0.4" Blade (Discontinued)

  • Mfr # NJP535
  • Zoro # G6512298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJP535
Zoro #
G6512298
UPC #
842470100169
Country of Origin
Japan

Dimensions

Blade Width
9mm

Details

Item
Steel Caulking Spatula, 0.4" Blade
Blade Material
Stainless steel
Includes
Handle
Number of Pieces
1
Product Type
Steel Caulking Spatula, 0.4" Blade

Description

Steel Caulking Spatula, 0.4 In. Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.