This item is Discontinued.

Nisaku Putty Knife, Steel, 1.5" Blade NJP345

Putty Knife, Steel, 1.5" Blade (Discontinued)

  • Mfr # NJP345
  • Zoro # G6511817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJP345
Zoro #
G6511817
UPC #
810829029935
Country of Origin
Japan

Dimensions

Blade Width
38mm

Details

Item
Steel Putty Knife, 1.5" Blade
Blade Material
Stainless steel
Number of Pieces
1
Includes
Handle

Description

Steel Putty Knife, 1.5 In. Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.