Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nisaku Scraper, Flexible, 3.25" Blade, White NJP2160

Scraper, Flexible, 3.25" Blade, White (Discontinued)

  • Mfr # NJP2160
  • Zoro # G6511631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJP2160
Zoro #
G6511631
UPC #
842470100039
Country of Origin
Japan

Dimensions

Blade Width
80mm
Overall Length
150mm

Details

Blade Material
Stainless steel
Features
The Arched Ddge Closely Fits the Working Plane for Scraping; Finger Touch Feeling
Application
For Flat and Contoured Surfaces; For Peeling off Sticker, Scouring Rust, etc
Number of Pieces
1
Handle Material
Plastic
Item
Scraper,Flexible,White,3.25" Blade

Description

Scraper,Flexible,White,3.25 In. Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.