This item is Discontinued.

Nisaku Spatula, Fluorine Coated, Tapered, 0.2" NJP5050

Spatula, Fluorine Coated, Tapered, 0.2" (Discontinued)

  • Mfr # NJP5050
  • Zoro # G6512033
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NJP5050
Zoro #
G6512033
UPC #
842470100275
Country of Origin
Japan

Dimensions

Blade Width
4.5mm

Details

Blade Material
Stainless steel
Includes
Handle
Number of Pieces
1
Item
Spatula,Fluorine Coated,Tapered,0.2"

Description

Spatula,Fluorine Coated,Tapered,0.2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.