This item is Discontinued.

Nisaku Spatula, Steel, 4" Blade NJP383

Spatula, Steel, 4" Blade (Discontinued)

  • Mfr # NJP383
  • Zoro # G6511920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJP383
Zoro #
G6511920
UPC #
810829029461
Country of Origin
Japan

Dimensions

Blade Width
100mm

Details

Blade Material
Stainless steel
Includes
Handle
Number of Pieces
1
Handle Material
Polyproplene
Item
Steel Spatula, 4" Blade

Description

Steel Spatula, 4 In. Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.