This item is Discontinued.

Nisaku Spatula, Wooden Handle, 7" Blade NJP425

Spatula, Wooden Handle, 7" Blade (Discontinued)

  • Mfr # NJP425
  • Zoro # G6512042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJP425
Zoro #
G6512042
UPC #
810829029546
Country of Origin
Japan

Dimensions

Blade Width
180mm

Details

Blade Material
Stainless steel
Includes
Handle
Number of Pieces
1
Handle Material
Wood
Item
Wooden Handle Spatula, 7" Blade

Description

Wooden Handle Spatula, 7 In. Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.