This item is Discontinued.

Nisaku Wave Knife, Steel, 10" Blade NJP3000

Wave Knife, Steel, 10" Blade (Discontinued)

  • Mfr # NJP3000
  • Zoro # G6511771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJP3000
Zoro #
G6511771
UPC #
810829029621
Country of Origin
Japan

Details

Item
Steel Wave Knife, 10" Blade

Description

Steel Wave Knife, 10 In. Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.