This item is Discontinued.

Nisaku Weeding Knife, Steel, 7.25" Blade NJP640

Weeding Knife, Steel, 7.25" Blade (Discontinued)

  • Mfr # NJP640
  • Zoro # G6588062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJP640
Zoro #
G6588062
UPC #
810829029294
Country of Origin
Japan

Details

Item
Steel Weeding Knife, 7.25" Blade

Description

Steel Weeding Knife, 7.25 In. Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.