Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06011
Zoro #
G3888236
UPC #
606160060115
Country of Origin
Unknown
Dimensions
Tip Size
1/8 in
Marking Tool Tip Size Group
Medium
Details
Item
Paint Marker
Color
White
Marking Tool Surface Material
Glass, Metal, Plastic
NSF Certified
No
Marker Type
Detergent Removable
Tip Material
Fiber
Base Material
Oil
Standards
OSHA
Marking Tool Product Group
Paint Markers
Actuation Type
Valve
Min. Temp.
-40 Degrees F
Marking Tool Color Family
Whites
Marking Tool Base Material
Paint
Features
Series
Detergent Removable Feltip Paint Marker
Max. Temp.
500 Degrees F
Tip Style
Bullet
Marking Tool Tip Shape
Bullet
Dry Time
2 min.
Description
Paint Marker, Actuation Type Valve, Dry Time 2 min., Standards OSHA, Tip Size 1/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.