Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nissen High Purity Marker, Green, 1/8in.Tip Size 00395

High Purity Marker, Green, 1/8in.Tip Size (Discontinued)

  • Mfr # 00395
  • Zoro # G3886611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00395
Zoro #
G3886611
UPC #
606160003952
Country of Origin
United States

Dimensions

Tip Size
1/8 in
Marking Tool Tip Size Group
Medium

Details

Item
Metal Marker
Color
Green
Marking Tool Base Material
Paint
Marking Tool Color Family
Greens
Min. Temp.
0 Degrees F
Marker Type
Permanent
Actuation Type
Valve
Max. Temp.
500 Degrees F
Marking Tool Product Group
Industrial Markers
NSF Certified
No
Marking Tool Tip Shape
Bullet
Tip Style
Bullet
Marking Tool Surface Material
Metal
Features
The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough, Smooth, Wet, Oily or Dry
Dry Time
1 to 2 min.
Base Material
Oil
Tip Material
Felt
Temp. Range
0 Degrees to 500 Degrees F
Standards
Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Administration's RDT

Description

Metal Marker, Actuation Type Valve, Dry Time 1 to 2 min., Standards Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Administration's RDT, Tip Material Felt, Tip Size 1/8 in, Features The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough, Smooth, Wet, Oily or Dry

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.