Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00250
Zoro #
G3886690
UPC #
606160002504
Country of Origin
Unknown
Dimensions
Tip Size
5/64 in
Details
Item
High Purity Marker
Color
White
Features
The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough, Smooth, Wet, Oily or Dry
NSF Certified
No
Tip Style
Ball
Base Material
Urethane
Marker Type
Permanent
Temp. Range
0 Degrees to 1200 Degrees F
Standards
Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Administration's RDT
Tip Material
Stainless Steel
Actuation Type
Squeeze Tube
Dry Time
5 to 10 min.
Description
High Purity Marker, Actuation Type Squeeze Tube, Dry Time 5 to 10 min., Standards Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Administration's RDT, Tip Material Stainless Steel, Tip Size 5/64 in, Features The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough, Smooth, Wet, Oily or Dry
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.