Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nissen High Purity Marker, Yllw, 3/16 in.Tip Size 00255

High Purity Marker, Yllw, 3/16 in.Tip Size (Discontinued)

  • Mfr # 00255
  • Zoro # G3886666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00255
Zoro #
G3886666
UPC #
606160002559
Country of Origin
Unknown

Dimensions

Tip Size
3/16 in

Details

Item
High Purity Marker
Color
Yellow
Tip Style
Ball
Base Material
Urethane
Standards
Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Administration's RDT
Dry Time
5 to 10 min.
Temp. Range
0 Degrees to 1200 Degrees F
Marker Type
Permanent
NSF Certified
No
Actuation Type
Squeeze Tube
Features
The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough, Smooth, Wet, Oily or Dry
Tip Material
Stainless Steel

Description

High Purity Marker, Actuation Type Squeeze Tube, Dry Time 5 to 10 min., Standards Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Administration's RDT, Tip Material Stainless Steel, Tip Size 3/16 in, Features The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough, Smooth, Wet, Oily or Dry

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.