Industrial Marker, Medium Tip, Orange Color Family, Ink (Discontinued)
- Mfr # 00426
- Zoro # G3887007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00426
Zoro #
G3887007
UPC #
606160004263
Country of Origin
United States
Dimensions
Tip Size
1/8"
Marking Tool Tip Size Group
Medium
Details
Color
Orange
Item
Industrial Marker
Tip Material
Stainless Steel
Marker Type
Permanent
Max. Temp.
1200 Degrees F
NSF Certified
No
Temp. Range
0 Degrees to 1200 Degrees F
Tip Style
Ball
Marking Tool Color Family
Oranges
Marking Tool Base Material
Ink
Min. Temp.
0 Degrees F
Base Material
Urethane
Standards
OSHA
Marking Tool Tip Shape
Ball
Actuation Type
Squeeze Tube
Dry Time
5 to 10 min.
Marking Tool Product Group
Industrial Markers
Features
The Most Durable Paint Mark In The Industry In An Unbreakable Nylon Bottle, The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough, Smooth, Wet, Oily or Dry
Description
Industrial Marker, Actuation Type Squeeze Tube, Dry Time 5 to 10 min., Standards OSHA, Tip Material Stainless Steel, Tip Size 1/8 in, Features The Most Durable Paint Mark In The Industry In An Unbreakable Nylon Bottle, The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.