Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nissen Paint Crayon, Jumbo Tip, White Color Family 00310

Paint Crayon, Jumbo Tip, White Color Family (Discontinued)

  • Mfr # 00310
  • Zoro # G3932503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00310
Zoro #
G3932503
UPC #
606160003105
Country of Origin
Unknown

Dimensions

Tip Size
Extra Large
Marking Tool Tip Size Group
Jumbo

Details

Color
White
Item
Paint Crayon
Max. Temp.
150 Degrees F
Marking Tool Color Family
Whites
Marking Tool Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Marking Tool Tip Shape
Bullet
Min. Temp.
-50 Degrees F
Standards
OSHA
Marking Tool Product Group
Paint Crayons
Features
Makes marking smooth, fast and easy. The markers are solid sticks of paint protected by an unbreakable plastic case. The plastic case prevents the paint from drying out, so it always writes easily and smoothly. The case allows you to use the entire stick without needing a holder. Marks on metal, plastic, glass, wood, cardboard, leather, textiles, etc. Writes on any surface: rough or smooth, wet, oily or dry. It even marks under water. Marks are permanent: they won't chip, peel, fade or rub off. Cured marks will withstand temperatures in excess of 500 Degrees F/250 Degrees C. If desired, marks can be cleanly removed from non-porous surfaces with standard solvents.
Dry Time
1 min.

Description

Paint Crayon, Dry Time 1 min., Standards OSHA, Tip Size Extra Large

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.