
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28770
Zoro #
G4078304
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
8 mm
Overall Length
4 in
Tip Size Group
Medium
Marker Size Group
Mini-Standard
Details
Color
White
Item
Paint Crayon
Marking Tip Shape
Bullet
Marker Type
Permanent
Features
Series
Solid Marker
Marking Tool Product Group
Paint Crayons
Dry Time
1 min
Color Family
White
Maximum Application Temperature
150 Degrees F
Specialty Environment or Surface Conditions
Oily Surfaces
Tip Protection Type
Cap
Glow-in-the-Dark
No
Pigment Material
Paint
Pigment Permanence
Permanent
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Surfaces
Ceramic, Concrete, Glass, Iron, Lumber, Pipes, Plastic, Rubber, Steel, Stone, Timber, Tires, Tubes
Minimum Application Temperature
-50 Degrees F
Housing Material
Plastic Holder
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Plastic, Dry Time 1 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.