Paint Marker, Medium Tip, Black Color Family, Paint (Discontinued)
- Mfr # 06004
- Zoro # G4147297
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06004
Zoro #
G4147297
UPC #
606160060047
Country of Origin
United States
Dimensions
Tip Size
1/8"
Marking Tool Tip Size Group
Medium
Details
Color
Black
Item
Paint Marker
Tip Material
Fiber
Marker Type
Water Removable
Max. Temp.
500 Degrees F
NSF Certified
No
Tip Style
Bullet
Marking Tool Color Family
Blacks
Marking Tool Surface Material
Glass, Metal, Plastic
Marking Tool Base Material
Paint
Dry Time
2 min.
Min. Temp.
-40 Degrees F
Base Material
Oil
Standards
OSHA
Marking Tool Tip Shape
Bullet
Marking Tool Product Group
Paint Markers
Features
Dispenses s fast-drying paint specifically designed to be easily removed without ghosting or leaving any residue. Makes a high durable and visible mark until removal is needed. Writes on any surface: porous or non-porous, rough or smooth, wet, oily or dry
Actuation Type
Valve
Description
Paint Marker, Actuation Type Valve, Dry Time 2 min., Tip Material Fiber, Tip Size 1/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.