This item is Discontinued.

Nissen Paint Marker, Medium Tip, Brown Color Family, Paint 00361

Paint Marker, Medium Tip, Brown Color Family, Paint (Discontinued)

  • Mfr # 00361
  • Zoro # G3886928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00361
Zoro #
G3886928
UPC #
606160003617
Country of Origin
United States

Dimensions

Tip Size
Medium
Marking Tool Tip Size Group
Medium

Details

Color
Brown
Item
Paint Marker
Marker Type
Permanent
Max. Temp.
1000 Degrees F
Temp. Range
-50 Degrees to 1000 Degrees F
Marking Tool Color Family
Browns
Marking Tool Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Marking Tool Base Material
Paint
Marking Tool Product Group
Paint Markers
Series
Standard Feltip Paint Marker
Marking Tool Tip Shape
Bullet
Standards
Meets California Proposition 65, OSHA
Features
Weatherproof and Fadeproof, Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough
Min. Temp.
-50 Degrees F

Description

Paint Marker, Series Standard Feltip Paint Marker, Tip Size Medium

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.