This item is Discontinued.
This item is Discontinued.
Paint Marker, Medium Tip, Silver Color Family, Paint (Discontinued)
Mfr #
17696S
Zoro #
G4778532
UPC # 606160003570
Country of Origin United States
Category Industrial Markers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17696S
Zoro #
G4778532
UPC #
606160003570
Country of Origin
United States
Dimensions
Tip Size
1/8 in
Tip Size Group
Medium
Details
Color
Silver
Item
Paint Marker
Marking Tip Shape
Bullet
Marker Type
Permanent
Standards
OSHA
Marking Tool Product Group
Paint Markers
Features
Color Family
Silvers
Compatible Surfaces
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Pigment Permanence
Permanent
Pigment Material
Paint
Maximum Application Temperature
500 Degrees F
Minimum Application Temperature
-40 Degrees F
Application Temp. Range
-40 to 500 Degrees F
Description
Paint Marker, Marking Tip Shape Bullet, Pigment Color Silver, Pigment Material Paint, Pigment Permanence Permanent, Standards OSHA, Tip Size 1/8 in, Tip Size Group Medium, Compatible Surfaces Cardboard, Fabric, Glass, Metal, Plastic, Wood
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.