This item is Discontinued.

Nissen Paint Marker, Micro Tip, Blue Color Family, Paint 00374

Paint Marker, Micro Tip, Blue Color Family, Paint (Discontinued)

  • Mfr # 00374
  • Zoro # G4048791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00374
Zoro #
G4048791
UPC #
606160003747
Country of Origin
Unknown

Dimensions

Tip Size
Fine
Marking Tool Tip Size Group
Micro

Details

Color
Blue
Item
Paint Marker
Marker Type
Permanent
Max. Temp.
500 Degrees F
Temp. Range
-40 to 500 Degrees F
Marking Tool Color Family
Blues
Marking Tool Surface Material
Fabric, Glass, Metal, Paper, Plastic, Wood
Marking Tool Base Material
Paint
Marking Tool Tip Shape
Bullet
Min. Temp.
-40 Degrees F
Standards
OSHA
Features
Dispenses a fast-drying, high-gloss enamel paint for permanent marking, lettering, coding and numbering of both interior and exterior surfaces. Specifically designed paint formula for long lasting, bold marks under the harshest conditions. Marks on metal, plastic, glass, wood, cardboard, leather, textiles, etc. Writes on any surface: porous or non-porous, rough or smooth, wet, oily or dry. marks are approximately 0.75mm wide. Marks are permanent: they won't chip, peel, fade or rub off. Cured marks will withstand temperatures in excess of 500 Degrees F/250 Degrees C. The nylon tip reduces and extends marker life
Marking Tool Product Group
Paint Markers
Dry Time
2 min.

Description

Paint Marker, Dry Time 2 min., Tip Material Nylon, Tip Size 3/64 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.