This item is Discontinued.

Nissen Paint Marker, Orange, 1/8in.Size 00376

Paint Marker, Orange, 1/8in.Size (Discontinued)

  • Mfr # 00376
  • Zoro # G3886900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00376
Zoro #
G3886900
UPC #
606160003761
Country of Origin
Unknown

Dimensions

Tip Size
Medium

Details

Color
Orange
Item
Permanent Paint Marker
Temp. Range
-50 Degrees to 1000 Degrees F
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Standards
Meets California Proposition 65, OSHA
Features
Durable Nylon Tip Reduces Wear and Extends The Marker's Life, Weatherproof and Fadeproof, Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough

Description

Permanent Paint Marker, Tip Size Medium

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.