This item is Discontinued.

Nissen Permanent Paint Marker, Fluorescent Yllw 00344

Permanent Paint Marker, Fluorescent Yllw (Discontinued)

  • Mfr # 00344
  • Zoro # G4420635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00344
Zoro #
G4420635
UPC #
606160003440
Country of Origin
Unknown

Dimensions

Tip Size
Jumbo

Details

Color
Fluorescent Yellow
Item
Permanent Paint Marker
Temp. Range
-50 Degrees to 150 Degrees F
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Standards
Meets California Proposition 65, EPA HAPS and SARA 313, OSHA
Features
Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough and Allows Users to Mark At Any Angle, Sideways or Upside Down with No Dripping

Description

Permanent Paint Marker, Tip Size Jumbo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.