Zoro Homepage

Pipe Plug, 4" Nominal Sz, 3.8125" min dia

  • Mfr # Night Cap 4 Inch

  • Zoro # G7406485


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Neoprene Rubber
Max. Diameter
4.375 in
Nominal Size
4 in
For Use In
Sealing At The End Of the Pipe
Min. Dia.
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Night Cap 4 Inch
Zoro #
G7406485
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
4.375 in
Nominal Size
4 in
Min. Dia.
3.81 in
Deflated Size
10.25 in L x 3.81 in D
For Maximum Pipe Inside Diameter
4.38 in
For Pipe Size
4 in
For Minimum Pipe Inside Diameter
3.81 in
Overall Height
3.63 in

Details

Material
Aluminum, Neoprene Rubber
For Use In
Sealing At The End Of the Pipe
Type
Mechanical
Item
Pipe Plug
For Use On
Sealing at the End of the Pipe
Minimum Operating Temperature
-40 Degrees F
Plug Seal Location
End of Pipe
Plug Seal Material
Neoprene
Maximum Operating Temperature
260 Degrees F
Maximum Back Pressure (Air)
0 psi
Head Type
Hex Nut
Plate Material
Aluminum
Test Plug Weight
4 lb
Application
Pipe

Description

Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 4.38 in, For Minimum Pipe Inside Diameter 3.81 in, For Pipe Size 4 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 0 psi, Overall Height 3.63 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.