Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S04
Zoro #
G2052699
UPC #
-
Country of Origin
United States
Details
Mounting - Vehicle Lighting
Permanent
Current Drawn
3.9 A
Application
Exterior
Includes
Mounting Bracket
Light Output
6,000 Candle Power
Features
Added Safety By Illuminating the Work Area, Agriculture and Recreational Vehicles, Construction, Great for Any Working Truck Including Utilities, Industrial, Police and Fire, Public Works, Rugged High Impact ABS Housing, Wreckers
Lens Shape - Vehicle Lighting
Round
Lighting Technology - Vehicle Lighting
Halogen
Housing Color
Black
Housing Material
Plastic
Voltage
12V DC
Lens Material
Glass
Lens Design
Round
Item
Work Light
Lens Color
Clear
Base Material
Plastic
Lighting Technology
Halogen
Lamp Type
Halogen
Head Shape
Round
Current
3.9A
Description
Work Light, Lighting Technology Halogen, Head Shape Round, Base Material Plastic, Current 3.9A, Features Added Safety By Illuminating the Work Area, Agriculture and Recreational Vehicles, Construction, Great for Any Working Truck Including Utilities, Industrial, Police and Fire, Public Works, Rugged High Impact ABS Housing, Wreckers, Housing Color Black, Housing Material Plastic, Includes Mounting Bracket, Lens Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.