Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S04
Zoro #
G2054905
UPC #
-
Country of Origin
United States
Details
Light Output
2,200 Candle Power
Includes
Mounting Bracket
Housing Material
Plastic
Voltage
12V DC
Mounting - Vehicle Lighting
Permanent
Lens Design
Round
Lens Material
Glass
Housing Color
Black
Application
Exterior
Base Material
Plastic
Item
Work Light
Features
Added Safety By Illuminating the Work Area, Agriculture and Recreational Vehicles, Construction, Great for Any Working Truck Including Utilities, Industrial, Police and Fire, Public Works, Rugged High Impact ABS Housing, Wreckers
Current Drawn
3.9 A
Lens Shape - Vehicle Lighting
Round
Lens Color
Clear
Lighting Technology - Vehicle Lighting
Halogen
Lighting Technology
Halogen
Lamp Type
Halogen
Current
3.9A
Head Shape
Round
Description
Work Light, Lighting Technology Halogen, Head Shape Round, Base Material Plastic, Current 3.9A, Features Added Safety By Illuminating the Work Area, Agriculture and Recreational Vehicles, Construction, Great for Any Working Truck Including Utilities, Industrial, Police and Fire, Public Works, Rugged High Impact ABS Housing, Wreckers, Housing Color Black, Housing Material Plastic, Includes Mounting Bracket, Lens Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.