Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S04
Zoro #
G2058518
UPC #
-
Country of Origin
United States
Details
Lens Design
Round
Base Material
Plastic
Lens Material
Polycarbonate
Item
Work Light
Light Output
2,730 Candela
Voltage
12V DC
Application
Exterior
Lens Shape - Vehicle Lighting
Round
Housing Material
Plastic
Features
Added Safety By Illuminating the Work Area, Agriculture and Recreational Vehicles, Construction, Great for Any Working Truck Including Utilities, Industrial, Police and Fire, Public Works, Rugged High Impact ABS Housing, Wreckers
Current Drawn
3.9 A
Lighting Technology - Vehicle Lighting
LED
Housing Color
Black
Lens Color
Clear
Includes
Mounting Bracket
Mounting - Vehicle Lighting
Permanent
Lighting Technology
LED
Lamp Type
LED
Current
3.9A
Head Shape
Round
Description
Work Light, Lighting Technology LED, Head Shape Round, Base Material Plastic, Current 3.9A, Features Added Safety By Illuminating the Work Area, Agriculture and Recreational Vehicles, Construction, Great for Any Working Truck Including Utilities, Industrial, Police and Fire, Public Works, Rugged High Impact ABS Housing, Wreckers, Housing Color Black, Housing Material Plastic, Includes Mounting Bracket, Lens Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.