Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nite Ize 12" L Dockable Gear Tie BK GLK12-01-R3

12" L Dockable Gear Tie BK (Discontinued)

  • Mfr # GLK12-01-R3
  • Zoro # G8600952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLK12-01-R3
Zoro #
G8600952
UPC #
094664031586
Country of Origin
Multiple

Dimensions

Length
12"
Gear Tie Length
12"
Diameter
4.1mm

Details

Gear Tie Item
Dockable Gear Tie
Color
Black
Item
Dockable Gear Tie
Gear Tie Color
Black
Material
Rubber, Steel, Plastic
Temp. Range
-10 Degrees to 150 Degrees F
Includes
Dock, (2) No. 8 x 2" Screws
Basic Material
Rubber, Steel, Plastic
Resists
UV and Water

Description

Dockable Gear Tie, Color Black, Diameter 4.1mm, Material Rubber, Steel, Plastic, Includes Dock, (2) No. 8 x 2 in Screws, Temp. Range -10 Degrees to 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.