This item is Discontinued.

Nite Ize 12" L Gear Tie Lime PK 2 GT12-2PK-17

12" L Gear Tie Lime PK 2 (Discontinued)

  • Mfr # GT12-2PK-17
  • Zoro # G4416991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT12-2PK-17
Zoro #
G4416991
UPC #
094664019720
Country of Origin
United States

Dimensions

Length
12"
Gear Tie Length
12"
Diameter
4.0mm

Details

Gear Tie Item
Gear Tie
Color
Lime
Item
Gear Tie
Gear Tie Color
Lime
Material
Rubber, Steel
Temp. Range
-30 Degrees to 170 Degrees F
Includes
(2) Gear Ties
Basic Material
Rubber, Steel
Resists
UV and Water

Description

Gear Tie, Color Lime, Diameter 4.0mm, Material Rubber, Steel, Includes (2) Gear Ties, Temp. Range -30 Degrees to 170 Degrees F, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.