This item is Discontinued.

Nite Ize 24" L Clippable Gear Tie Neon YL GLC24-33-R3

24" L Clippable Gear Tie Neon YL (Discontinued)

  • Mfr # GLC24-33-R3
  • Zoro # G8601065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC24-33-R3
Zoro #
G8601065
UPC #
094664032040
Country of Origin
Multiple

Dimensions

Length
24"
Width
1.58"
Gear Tie Length
24"
Diameter
6.6mm
Thickness
0.94"

Details

Gear Tie Item
Clippable Gear Tie
Color
Neon Yellow
Item
Clippable Gear Tie
Gear Tie Color
Neon Yellow
Material
Wire (Interior), Rubber (Exterior), Plastic (Clip)
Temp. Range
-10 Degrees to 150 Degrees F
Includes
Plastic S-Biner Size No. 4
Locking Style
Twist Lock
Basic Material
Rubber, Steel, Plastic
Resists
UV and Water
Design
Reusable

Description

Clippable Gear Tie, Color Neon Yellow, Diameter 6.6mm, Material Rubber, Steel, Plastic, Includes Plastic S-Biner Size No. 4, Temp. Range -10 Degrees to 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.