This item is Discontinued.

Nite Ize Bungee Strap, 14 in. L, Black NCJSB-M1-R8

Bungee Strap, 14 in. L, Black (Discontinued)

  • Mfr # NCJSB-M1-R8
  • Zoro # G6181217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCJSB-M1-R8
Zoro #
G6181217
UPC #
094664028661
Country of Origin
China

Dimensions

Width
2-5/16"
Length
14"
Diameter
1/16"

Details

For Use With
Securing Small Bundles
Item
Bungee Strap
Color
Black
Body Material
Rubber/Polypropylene/Nylon
Hardware Material
Steel
End Type
Camlock

Description

Bungee Strap, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.