Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CJRL15-09-2R8
Zoro #
G222414897
UPC #
094664054455
Country of Origin
China
Description
Camjam strap, Working Load Limit 1,000 lb, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Corrosion-Resistant, Wear-Resistant, Overall Length 3 7/8 in, Adjustment Type Ratchet, End Material Steel, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.