Shop All Cases and Totes
Nite Ize
Cell Phone Car Mount Kit, Black
Mfr # STFWK-01-R8
Zoro # G5363123
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fits Brand Various Electronic Devices
- Material Aluminum, Metal, Silicone, Stainless Steel
- Fits Model Universal
- Features Adjustable Arm, Patented Suction Cup Design, Suspended Ball Design
Product Information
- Brand Nite Ize
- MFR # STFWK-01-R8
- Zoro # G5363123
- UPC # 094664042025
- Country of Origin China
- Category Cases and Totes
Details
Description
Cell Phone Car Mount Kit, Product Type Mount Kit, Compatible with Brand Universal, Compatible with Manufacturer Model Number Not Applicable, Features Adjustable Arm, Patented Suction Cup Design, Suspended Ball Design, Color Black, Includes FreeMount(TM) Adjustable Bracket, Magnetic Phone Socket, Windshield Mount, For Use With Cell Phone, Material Aluminum, Metal, Silicone, Stainless Steel, Compatible with Series Universal, Resistance Properties Impact Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT G2 Mini Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, PK4 (31737)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63016)
- SPECTRUM Spelling Workbook, Grade 1, Paperback (704597)
- U BRANDS Dry-erase Board, Magnetic, Steel, 36"x36", BK/WE (UBR2892U0001)
- NITE IZE Hook-and-Loop Cell Phone Holster XL, Black (CCSXL-03-01)
- NITE IZE Universal Horizontal Cell Phone Holster (CCSFXL-01-R3)
- NITE IZE Cell Phone Windshield Mount, Black (STWS-01-R8)
- NITE IZE Universal Cell Phone Holster, Vertical, Black (CCFXL-01-R3)
- NITE IZE Universal Cell Phone Case, Black, Nylon (CCCXL-01-R3)
- NITE IZE Cell Phone Case, Black, Nylon, Elastic (CCCXT-01-R3)
- PREFERRED NATION Preferred Nation P4522.BLACK Rolling Briefcase; Black (P4522.BLACK)
- Nite Ize Cases and Totes