Zoro Homepage

Cell Phone Case, Black, Nylon, Elastic

  • Mfr # CCCXT-01-R3

  • Zoro # G1993945


product price: $17.89
/ea

Key Features

Color
Black
Material
Plastic
Features
Absorbs Shocks and Shields From The Elements, External Case Dimensions: 3-45/64 in W x 6-45/64 in H x 1-29/32 in D, Extra Tall Size
Fits Model
Universal
Fits Brand
Various Electronic Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCCXT-01-R3
Zoro #
G1993945
UPC #
094664034747
Country of Origin
China

Dimensions

Overall Depth
1 7/8 in
Overall Height
6 1/4 in
Overall Width
3 1/8 in

Description

Cell Phone Case, For Use With Cell Phone, Product Type Clip Case, Compatible with Brand Universal, Compatible Manufacturer Model Number Universal, Color Black, Includes Holster, Material Plastic, Compatible with Series Universal, Compatible Grainger Part Number Not Applicable, Resistance Properties Weather Resistant, Attachment Type Clip, Closure Mechanism Hook and Loop, Overall Depth 1 7/8 in, Overall Height 6 1/4 in, Overall Width 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.