Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Holder, Black

  • Mfr # HSH2L-01-R3

  • Zoro # G5780006


product price: $21.19
/ea

Key Features

Color
Black
Material
Plastic
Features
Hardshell Exterior with Molded Foam Interior, Interior Pocket
Fits Brand
Various Electronic Devices
Fits Model
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSH2L-01-R3
Zoro #
G5780006
UPC #
094664037939
Country of Origin
Cambodia

Dimensions

Overall Width
3 1/2 in
Overall Height
6 5/8 in

Details

Item
Cell Phone Holder
Color
Black
Material
Plastic
Features
Hardshell Exterior with Molded Foam Interior, Interior Pocket
Fits Brand
Various Electronic Devices
Fits Model
Universal
Includes
Holster
Resistance Properties
Electrically Insulated
For Use With
Cell Phone
Compatible with Brand
Universal
Closure Mechanism
Hook and Loop
Attachment Type
Clip
Compatible with Series
Universal
Product Type
Clip Case
Compatible with Manufacturer Model Number
Universal
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Cell Phone Holder, For Use With Cell Phone, Product Type Clip Case, Compatible with Brand Universal, Compatible with Manufacturer Model Number Universal, Features Hardshell Exterior with Molded Foam Interior, Interior Pocket, Color Black, Includes Holster, Material Plastic, Compatible with Series Universal, Compatible with Grainger Part Number Not Applicable, Resistance Properties Electrically Insulated, Attachment Type Clip, Closure Mechanism Hook and Loop, Overall Height 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.