Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Army Black Knights Malbec Insulated Canvas and Willow Wine Bottle Basket
- Mfr # 201-00-140-764-0
- Zoro # G016452951
product price:Â
$
37.89
/ea
Key Features
Color
Green
Length
5.25 in
Width
5.25 in
Height
12.6 in
Type
Wine Baskets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201-00-140-764-0
- Zoro #
- G016452951
- UPC #
- 99967505048
- Country of Origin
- China
- Item
- NCAA Army Black Knights Malbec Insulated Canvas and Willow Wine Bottle Basket - Wine Bag - Wine Gifts, (Khaki Green with Brown Accents)
- Color
- Green
- Type
- Wine Baskets
Dimensions
- Length
- 5.25 in
- Width
- 5.25 in
- Height
- 12.6 in
Description
With our gorgeous wine tote you can rest assured that your wine will arrive to its destination in a stylish bag that perfectly compliments whatever your drink of choice is. With its insulation, you'll never have to worry about your wine getting warm again. This is the wine tote of wine totes, and the perfect compliment to any outing you find yourself on.
- Steamed handwoven willow and canvas wine bottle basket
- Fully insulated
- 5.25" x 5.25" x 13"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.