Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Gated Carabiner, 2-5/8 In., Black

  • Mfr # SB3-03-01

  • Zoro # G0125535


product price: $3.89
/ea

Key Features

Size
2 5/8 in
Color
Black
Material
Stainless Steel
Type
Double Gated, S Type
Working Load Limit
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB3-03-01
Zoro #
G0125535
UPC #
094664007383
Country of Origin
China

Dimensions

Size
2 5/8 in
Overall Length
2 11/16 in
Overall Width
1 3/16 in

Details

Color
Black
Item
Double Carabiner
Material
Stainless Steel
Type
Double Gated, S Type
Working Load Limit
25 lb
Gate Type
Double
Product Type
Double Carabiner
Locking
Locking
Lock Type
Double-Locking Gate
Opening Type
Wire Gate

Description

Double Carabiner, Double Gated, S Type, Overall Length 2 11/16 in, Stainless Steel, Width 1-1/8 In., Size 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.