Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NST-M1-R3
Zoro #
G6065001
UPC #
094664028821
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
CR927
Details
Item
Hands Free Light
Flashlight Body Material
Plastic
Standards
CE
Rechargeable
No
Battery Burn Time
24 hr
Weight with Batteries
0.18 oz
Run Time on High Setting
24 hr
Flashlight Battery Type
Lithium-Ion
Safety Rated
Not Safety Rated
Body Color
Blue
Light Output Modes
High
Switch Type
Twist
Lamp Type
Led
Lighting Technology
LED
Lumens Range
0 to 49
Flashlight Grouping Type
Hands Free Light
Mounting Type
Clamp
Flashlight Grade
General Purpose
Batteries Included
Yes
Flashlight Beam Type
Fixed
Special Light Output Mode
No Special Light Output
Description
Hands Free Light, Flashlight Grade General Purpose, Lighting Technology LED, Rechargeable No, Lumens Range 0 to 49, Flashlight Battery Size CR927, Flashlight Battery Type Lithium-Ion, Run Time on High Setting 24 hr, Body Color Blue, Flashlight Body Material Plastic, Light Output Modes High, Mounting Type Clamp, Batteries Included Yes, Battery Burn Time 24 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.