This item is Discontinued.

Nite Ize Gen Purpose Hands Free Light, LED, Clear TLT-03-02

Gen Purpose Hands Free Light, LED, Clear (Discontinued)

  • Mfr # TLT-03-02
  • Zoro # G6088747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLT-03-02
Zoro #
G6088747
UPC #
094664019584
Country of Origin
China

Dimensions

Length
3.62 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
CR2016
Overall Length
3 5/8 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
CR2016

Details

Item
Hands Free Light
Features
Easy to Attach and Detach, Easy to Reposition, Glow and Flash Modes
Light Output Modes
High, Low
Body Color
White
Lumens Range
0 to 49
Lighting Technology
LED
Safety Rated
Not Safety Rated
Mounting Type
Gear Tie Twist Tie
Flashlight Body Material
Plastic
Switch Type
Push Button
Flashlight Beam Type
Fixed
Weight with Batteries
1 oz
Run Time on High Setting
20 hr
Flashlight Battery Type
Lithium Metal
Flashlight Grouping Type
Hands Free Light
Batteries Included
Yes
Rechargeable
No
Special Light Output Mode
No Special Light Output
Battery Burn Time
20/25 hr
Lamp Type
Led
Flashlight Grade
General Purpose
Standards
CE Certified
Application
General Use
Special Features
Easy to Attach and Remove
Special Operating Modes
No Special Light Output
Battery Chemistry
Lithium
Hands Free Capable
Yes
Includes Charger
No
Body Material
Plastic
Beam Focus
Fixed
Run Time Levels
20 hr, 25 hr
Number of Batteries
2
Hazardous Location Specification
Not Rated
Includes Batteries
Yes
Power Source
Battery
Maximum Run Time
25 hr
Resistance Properties
Weather Resistant
Mount Type
Gear Tie Twist Tie

Description

Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color White, Body Material Plastic, Lighting Technology LED, Weight with Batteries 1 oz, Includes Charger No, Beam Focus Fixed, Hazardous Location Specification Not Rated, Special Features Easy to Attach and Remove, Special Operating Modes No Special Light Output

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.