This item is Discontinued.

Nite Ize Gen Purpose Hands Free Light, LED, Red HMP-03

Gen Purpose Hands Free Light, LED, Red (Discontinued)

  • Mfr # HMP-03
  • Zoro # G5173095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMP-03
Zoro #
G5173095
UPC #
094664025424
Country of Origin
Multiple

Dimensions

Flashlight Battery Size
CR2032
Length
2.00"
Manufacturers Warranty Length
Limited Lifetime

Details

Lamp Type
Led
Flashlight Grouping Type
Hands Free Light
Number of Batteries
1
Lumens Range
0 to 49
Rechargeable
No
Body Color
Red
Flashlight Battery Type
Lithium-Ion
Flashlight Grade
General Purpose
Switch Type
Push button
Item
Hands Free Light
Safety Rated
Not Safety Rated
Run Time on High Setting
75 hr
Special Light Output Mode
No Special Light Output
Includes
Helmet Marker Plus, Battery, Hook and Loop Tape and Geartie
Lamp Life
50,000 hr.
Flashlight Body Material
Nylon
Lighting Technology
LED
Battery Burn Time
75 hr.
Batteries Included
Yes
Light Output Modes
High / Low
Mounting Type
Strap
Weight with Batteries
0.68 oz
Flashlight Beam Type
Fixed

Description

Hands Free Light, Flashlight Grade General Purpose, Lighting Technology LED, Rechargeable No, Lumens Range 0 to 49, Flashlight Battery Size CR2032, Flashlight Battery Type Lithium-Ion, Run Time on High Setting 75 hr, Body Color Red, Flashlight Body Material Nylon, Length 2.00 in, Light Output Modes High / Low, Mounting Type Strap, Batteries Included Yes, Battery Burn Time 75 hr, Number of Batteries 1, Lamp Life 50,000 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.